This item is Discontinued.

Zoro Select M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 150 PK L07000.080.0160

This item is Discontinued.

Zoro Select

M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 150 PK (Discontinued)

Mfr # L07000.080.0160
Zoro # G1596423
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.080.0160
Zoro #
G1596423
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Finish Type
Black Oxide
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Material Type
Steel
Pack Size
Bulk Pack
Thread Pitch
1.25 mm
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 35 mm, Fastener Length 160 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.