This item is Discontinued.

Zoro Select M8-1.25 Socket Head Cap Screw, Button, Black Oxide Steel, 20 mm Length, 1200 PK L07150.080.0020

This item is Discontinued.

Zoro Select

M8-1.25 Socket Head Cap Screw, Button, Black Oxide Steel, 20 mm Length, 1200 PK (Discontinued)

Mfr # L07150.080.0020
Zoro # G2091411
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07150.080.0020
Zoro #
G2091411
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
6 mm
Thread Length
20 mm
Head Height
4.4 mm
Min. Thread Length
20 mm
Head Diameter
14 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M8-1.25
Head Dia.
14 mm
Length
20 mm
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Color
Black
Pack Size
Bulk Pack
Thread Fit
6G
Material Type
Steel
Finish Type
Plain
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380-1
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
ISO 7380-1
Screw Head Type
Button
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews