This item is Discontinued.
This item is Discontinued.
M8 Socket Head Cap Screw, Low-Profile Standard, Black Oxide Steel, 25 mm Length, 900 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L07080.080.0025
- Zoro #
- G3319603
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Low-Profile Standard
- Drive Type
- Hex
- Standards
- DIN 7984
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Fastener Thread Type
- Metric Coarse
- Thread Type
- Coarse
- Thread Pitch
- 1.25 mm
- Dimensional Standards
- DIN 7984
- Material Type
- Steel
- Finish Type
- Plain
- Pack Size
- Bulk Pack
- Material Grade/Class
- Class 8.8
- Fastener Finish
- Plain
- Material Grade
- Class 8.8
- Fastener Industry Standards
- DIN 7984
- Screw Head Type
- Low
- Basic Material
- Steel
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 22 mm, Fastener Length 25 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable