Shop ZORO SELECT

M8-1.25 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # M51340.080.0030
  • Zoro # G3461958

product price: 
$
26.49
/pk of 50, $0.53/ea

Key Features

Cheese Head
Phillips Drive
System of Measurement
Metric
Drive Size
4 mm
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51340.080.0030
Zoro #
G3461958
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Head Type
Cheese
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Minimum Temperature
58 Degrees F
Thread Pitch
1.25 mm
Pack Size
Small
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Type
Machine Screw
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Drive Size
4 mm
Head Height
6 mm
Head Dia.
16 mm
Screw Size
M8
Head Width
16 mm
Minimum Thread Length
30 mm
Maximum Head Height
6 mm
Maximum Head Width
16 mm

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8x1.25, Fastener Length 30 mm, Head Width 16 mm, Head Height 6 mm, Drive Size 4 mm, Tensile Strength 85,000 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length 30 mm, Type Machine Screw, Maximum Head Width 16 mm, Minimum Head Width Not Applicable, Maximum Head Height 6 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products