This item is Discontinued.

Zoro Select M6-1.00 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 2400 PK L24520.060.0012

This item is Discontinued.

Zoro Select

M6-1.00 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 2400 PK (Discontinued)

Mfr # L24520.060.0012
Zoro # G2863021
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24520.060.0012
Zoro #
G2863021
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Head Height
3.9 mm
Head Dia.
12.0 mm
Minimum Thread Length
12 mm
Head Width
10 mm
Screw Size
M6
Overall Length
12 mm
Maximum Head Width
10 mm
Maximum Head Height
3.9 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Thread Fit
6g
Material Grade/Class
Class 4.8
Thread Type
Coarse
Pack Size
Bulk
Maximum Temperature
302 Degrees F
Minimum Temperature
58 Degrees F
Dimensional Standards
DIN 84, DIN EN ISO 1207
Thread Pitch
1 mm
Finish Type
Zinc Plated
Material Type
Steel
Type
Machine Screw
Shell Material
Steel

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M6x1.00, Fastener Length 12 mm, Head Width 10 mm, Head Height 3.9 mm, Drive Size Not Applicable, Tensile Strength 58,015 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Bulk, Minimum Thread Length 12 mm, Type Machine Screw, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.