This item is Discontinued.

Zoro Select Masking Tape, 1 in W x 60 yd L, 5.5 mil Thick, Blue, Rubber Adhesive, 36 PK TC602-Light Blue

Masking Tape, 1 in W x 60 yd L, 5.5 mil Thick, Blue, Rubber Adhesive, 36 PK (Discontinued)

  • Mfr # TC602-Light Blue
  • Zoro # G0354370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-Light Blue
Zoro #
G0354370
UPC #
888519381045
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Metric Tape Length
55 m

Details

Item
Masking Tape
Tape Color
Blue
Tape Adhesive
Rubber
Tape Elongation
5 %
Tape Tensile Strength
18 lb/in
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Standards
PPP T-42C, Type 1, US Spec. AA 883-B, Type 1
Series
TC602
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
130 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
45 oz/in
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Brand and Series
GRAINGER APPROVED TC602
Environment
Indoor
Minimum Tape Performance Temperature
Not Rated
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Brand
Approved Vendor
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Temperature Range
Up to 130 Degrees F
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
130 Degrees F
Tape Type
General Purpose Tape
Product Form
Continuous Roll
Adhesion to Steel
45 oz/in

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.