This item is Discontinued.

Zoro Select Metal Shlvng, Cap:500 lb, 12inx84inx48in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:500 lb, 12inx84inx48in (Discontinued)

Mfr # 1
Zoro # G0961536
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1
Zoro #
G0961536
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Width
48"
Height
85"
Overall WxD
48 in x 12 in
Overall HxWxD
84 in x 48 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Style
Closed
Shelf Adjustments
1-1/2 in
Item - Shelving
Metal Shelving
Shelving Post Gauge
22
Material
Steel
Gauge
22
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Number of Drawers
0
Load Capacity per Shelf
500 lb
Frame Material
Steel
Shelf Configuration
Add-On
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,500 lb
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Post Gauge
22 ga

Description

Shelving, Shelf Capacity 500 Pounds, Type Closed, Number of Shelves 5, Section Add On, Height 85 Inches, Width 48 Inches, Depth 12 Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.