This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1
- Zoro #
- G1036761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 12 in
- Overall Height
- 84 in
- Depth
- 12"
- Height
- 85"
- Width
- 48"
- Overall HxWxD
- 84 in x 48 in x 12 in
- Overall WxD
- 48 in x 12 in
Description
Open Add On Shelving, Number of Shelves 6, Shelf Capacity 500 Pounds, Height 85 Inches, Width 48 Inches, Depth 12 Inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.