This item is Discontinued.

Zoro Select Metal Shlvng, Cap:500 lb, 18inx84inx48in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:500 lb, 18inx84inx48in (Discontinued)

Mfr # 1
Zoro # G2530911
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1
Zoro #
G2530911
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Gauge
22
Shelf Adjustments
1-1/2 in
Shelving Type
Freestanding
Item - Shelving
Metal Shelving
Material
Steel
No. of Shelves
6
Number of Drawers
0
Shelving Style
Open
Shelving Post Gauge
22
Finish - Shelving and Racks
Powder Coated
Load Capacity per Shelf
500 lb
Assembled
Unassembled
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Shelf Configuration
Standalone
Post Gauge
22 ga
Whole Unit Load Capacity
3,000 lb

Description

Shelving, Gauge 22, Shelf Capacity 500 Pounds, Number of Shelves 6, Height 85 Inches, Width 48 Inches, Depth 18 Inches, Free Standing

Ratings & reviews