This item is Discontinued.

Zoro Select Metal Shlvng, Cap:650 lb, 12inx84inx48in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:650 lb, 12inx84inx48in (Discontinued)

Mfr # 1
Zoro # G0499195
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1
Zoro #
G0499195
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
85"
Width
48"
Overall WxD
48 in x 12 in
Overall HxWxD
84 in x 48 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1-1/2 in
Shelving Post Gauge
20
Shelving Style
Closed
No. of Shelves
5
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Gauge
20
Material
Steel
Number of Drawers
0
Duty Rating
Medium-Duty
Load Capacity per Shelf
650 lb
Post Gauge
20 ga
Whole Unit Load Capacity
3,250 lb
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Frame Material
Steel
Shelf Configuration
Add-On

Description

Heavy Duty Shelving, Gauge 20, Shelf Capacity 650 Pounds, Type Closed, Number of Shelves 5, Section Add On, Height 85 Inches, Width 48 Inches, Depth 12 Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.