This item is Discontinued.

Zoro Select Metal Shlvng, Cap:650 lb, 12inx84inx48in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:650 lb, 12inx84inx48in (Discontinued)

Mfr # 1
Zoro # G3170553
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1
Zoro #
G3170553
UPC #
-
Country of Origin
Multiple
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Gauge
20
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Item - Shelving
Metal Shelving
Shelf Adjustments
1-1/2 in
Shelving Type
Add-On
Shelving Post Gauge
20
Material
Steel
No. of Shelves
6
Frame Material
Steel
Load Capacity per Shelf
650 lb
Post Gauge
20 ga
Shelf Configuration
Add-On
Whole Unit Load Capacity
3,900 lb
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled

Description

Heavy Duty Shelving, Gauge 20, Shelf Capacity 650 Pounds, Type Closed, Number of Shelves 6, Section Add On, Height 85 Inches, Width 48 Inches, Depth 12 Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.