This item is Discontinued.

Zoro Select Metal Shlvng, Cap:650 lb, 12inx84inx48in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:650 lb, 12inx84inx48in (Discontinued)

Mfr # 1
Zoro # G3227804
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1
Zoro #
G3227804
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Height
85"
Width
48"
Depth
12"
Overall WxD
48 in x 12 in
Overall HxWxD
84 in x 48 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Material
Steel
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelving Style
Closed
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Gauge
20
Shelving Post Gauge
20
Shelving Type
Freestanding
Shelf Adjustments
1-1/2 in
Duty Rating
Medium-Duty
Whole Unit Load Capacity
3,250 lb
Assembled
Unassembled
Load Capacity per Shelf
650 lb
Post Gauge
20 ga
Shelf Configuration
Standalone
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel

Description

Heavy Duty Shelving, Gauge 20, Shelf Capacity 650 Pounds, Type Closed, Number of Shelves 5, Height 85 Inches, Width 48 Inches, Depth 12 Inches, Free Standing

Ratings & reviews