This item is Discontinued.

Zoro Select Metal Shlvng, Cap:650 lb, 12inx84inx48in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:650 lb, 12inx84inx48in (Discontinued)

Mfr # 1
Zoro # G3368924
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1
Zoro #
G3368924
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Style
Open
Item - Shelving
Metal Shelving
Shelf Adjustments
1-1/2 in
Shelving Post Gauge
20
Shelving Type
Add-On
Gauge
20
Number of Drawers
0
No. of Shelves
8
Finish - Shelving and Racks
Powder Coated
Material
Steel
Whole Unit Load Capacity
5,200 lb
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
20 ga
Shelf Configuration
Add-On
Frame Material
Steel
Load Capacity per Shelf
650 lb

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Height
85"
Width
48"
Depth
12"
Overall HxWxD
84 in x 48 in x 12 in
Overall WxD
48 in x 12 in

Description

Heavy Duty Shelving, Gauge 20, Shelf Capacity 650 Pounds, Type Open, Number of Shelves 8, Section Add On, Height 85 Inches, Width 48 Inches, Depth 12 Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.