This item is Discontinued.

Zoro Select Metal Shlvng, Cap:750 lb, 12inx84inx36in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:750 lb, 12inx84inx36in (Discontinued)

Mfr # 1
Zoro # G3444621
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1
Zoro #
G3444621
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
85"
Width
36"
Depth
12"
Overall HxWxD
84 in x 36 in x 12 in
Overall WxD
36 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Item - Shelving
Metal Shelving
Shelving Style
Open
Shelving Post Gauge
22
Material
Steel
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1-1/2 in
Gauge
22
Number of Drawers
0
No. of Shelves
6
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Assembled
Unassembled
Frame Material
Steel
Post Gauge
22 ga
Load Capacity per Shelf
750 lb
Whole Unit Load Capacity
4,500 lb

Description

Open Add On Shelving, Number of Shelves 6, Shelf Capacity 750 Pounds, Height 85 Inches, Width 36 Inches, Depth 12 Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.