This item is Discontinued.

Zoro Select Metal Shlvng, Cap:750 lb, 24inx84inx36in 1

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:750 lb, 24inx84inx36in (Discontinued)

Mfr # 1
Zoro # G2918824
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1
Zoro #
G2918824
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36"
Height
85"
Depth
24"
Overall HxWxD
84 in x 36 in x 24 in
Overall WxD
36 in x 24 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
6
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
22
Material
Steel
Gauge
22
Shelf Adjustments
1-1/2 in
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Number of Drawers
0
Shelving Style
Open
Load Capacity per Shelf
750 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Post Gauge
22 ga
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Whole Unit Load Capacity
4,500 lb
Assembled
Unassembled

Description

Open Add On Shelving, Number of Shelves 6, Shelf Capacity 750 Pounds, Height 85 Inches, Width 36 Inches, Depth 24 Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.