Narrow Mouth Round Glass Bottles - Safet
Mfr # 48R-D400-FLS
Zoro # G123509340
product price:Â $1,584.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48R-D400-FLS
Zoro #
G123509340
UPC #
-
Country of Origin
United States
Description
Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 296 mm, Bottle Type Media, Capacity - Metric 20 L, Capacity - English 676.28 fl oz, Overall Height - Metric 503 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 20,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.