Narrow Mouth Round Glass Bottles - Safet
Mfr # 48V-8401-FLS
Zoro # G423359089
product price:Â $666.89
/pk 4, $166.72/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48V-8401-FLS
Zoro #
G423359089
UPC #
-
Country of Origin
United States
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 101 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 229 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.