Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-136
  • Zoro # G603888378
product price: 
$
23.49
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-136
Zoro #
G603888378
UPC #
193005501679
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Density
26 lb/cu ft
Backing Type
Adhesive
Maximum Adhesive Temperature
230 Degrees F
Texture
Textured
Weather Resistance
Fair
Firmness @ 25% Deflection
8 psi
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Material Skin
None
Firmness
Soft (5 to 8 psi)
Adhesive Type
Acrylic
Abrasion Resistance
Good
Chemical Resistance
Fair
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
160 Degrees F
Flexibility
Good
Grade
Military Specification
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.