Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-40

  • Zoro # G603888330


product price:  $20.59
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-40
Zoro #
G603888330
UPC #
193005501723
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Standards
ASTM D1056 1A1, MIL-STD-670, MILC-3133
Density
22 lb/cu ft
Weather Resistance
Fair
Firmness @ 25% Deflection
4 psi
Material Skin
None
Grade
Military Specification
Texture
Textured
Water Resistance
Good
Oil Resistance
Fair
Number of Adhesive Sides
1
Minimum Temperature
-20 Degrees F
Flexibility
Excellent
Abrasion Resistance
Good
Maximum Temperature
160 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Maximum Adhesive Temperature
230 Degrees F

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.