Shop ZORO SELECT

Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-134
  • Zoro # G703888391

product price: 
$
33.39
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-134
Zoro #
G703888391
UPC #
193005501655
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Density
26 lb/cu ft
Backing Type
Adhesive
Water Resistance
Good
Texture
Textured
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
160 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Adhesive Type
Acrylic
Firmness @ 25% Deflection
8 psi
Flexibility
Good
Chemical Resistance
Fair
Grade
Military Specification
Material Skin
None
Oil Resistance
Fair
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-20 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.