Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-149

  • Zoro # G103888236


product price:  $14.15
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-149
Zoro #
G103888236
UPC #
193005497156
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Density
30 lb/cu ft
Backing Type
Plain
Chemical Resistance
Fair
Material Skin
None
Number of Adhesive Sides
0
Oil Resistance
Fair
Adhesive Type
Plain Backing
Weather Resistance
Fair
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Good
Flexibility
Fair
Grade
Military Specification
Maximum Temperature
160 Degrees F
Minimum Temperature
-20 Degrees F
Texture
Textured
Water Resistance
Good
Firmness @ 25% Deflection
13 psi

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.