Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-167

  • Zoro # G003888138


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-167
Zoro #
G003888138
UPC #
193005502188
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Density
30 lb/cu ft
Backing Type
Plain
Texture
Textured
Minimum Temperature
-20 Degrees F
Flexibility
Fair
Adhesive Type
Plain Backing
Grade
Military Specification
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Good
Water Resistance
Good
Number of Adhesive Sides
0
Oil Resistance
Fair
Firmness @ 25% Deflection
13 psi
Material Skin
None
Chemical Resistance
Fair
Maximum Temperature
160 Degrees F
Weather Resistance
Fair

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.