Foam Sheet, Natural Sponge, Black, 36 in
Mfr # ZUSANATSR-168
Zoro # G803888192
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSANATSR-168
Zoro #
G803888192
UPC #
193005502195
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
1 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Description
Firm Open Cell Natural Sponge Foam Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.