Foam Sheet, Natural Sponge, Black, 36 in

  • Mfr # ZUSANATSR-171
  • Zoro # G903888207
product price: 
$
53.15
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-171
Zoro #
G903888207
UPC #
193005502225
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Density
30 lb/cu ft
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Number of Adhesive Sides
1
Texture
Textured
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Firmness
Medium (9 to 13 psi)
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
160 Degrees F
Material Skin
None
Adhesive Type
Acrylic
Chemical Resistance
Fair
Abrasion Resistance
Good
Grade
Military Specification
Flexibility
Fair
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
13 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.