Shop ZORO SELECT

Foam Sheet, Natural Sponge, Black, 36 in

  • Mfr # ZUSANATSR-189
  • Zoro # G603888347

product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-189
Zoro #
G603888347
UPC #
193005502409
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Density
30 lb/cu ft
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Grade
Military Specification
Flexibility
Fair
Maximum Adhesive Temperature
230 Degrees F
Number of Adhesive Sides
1
Material Skin
None
Chemical Resistance
Fair
Oil Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Firmness @ 25% Deflection
13 psi
Texture
Textured
Water Resistance
Good
Abrasion Resistance
Good
Firmness
Medium (9 to 13 psi)
Weather Resistance
Fair
Maximum Temperature
160 Degrees F
Minimum Temperature
-20 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.