Shop ZORO SELECT

Foam Sheet, Natural Sponge, Black, 36 in

  • Mfr # ZUSANATSR-48

  • Zoro # G303888319


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-48
Zoro #
G303888319
UPC #
193005501808
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Density
22 lb/cu ft
Standards
ASTM D1056 1A1, MIL-STD-670, MILC-3133
Water Resistance
Good
Adhesive Type
Acrylic
Grade
Military Specification
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Fair
Number of Adhesive Sides
1
Texture
Textured
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
4 psi
Maximum Temperature
160 Degrees F
Flexibility
Excellent
Firmness
Extra Soft (0 to 4 psi)
Material Skin
None
Chemical Resistance
Fair
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.