This item is Discontinued.

Zoro Select Neoprene Round Cord, 7/16" D, 50' L, 70A ZUSA-RC-75

This item is Discontinued.

Zoro Select

Neoprene Round Cord, 7/16" D, 50' L, 70A (Discontinued)

Mfr # ZUSA-RC-75
Zoro # G6519292
Country of Origin Multiple
Category Rubber Cords
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-RC-75
Zoro #
G6519292
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
7/16 in
Length
50 ft
Overall Diameter
7/16 in
Overall Length
50 ft
Wire Rope Length
50 ft

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.012" RMA High Precision
Temperature Range (F)
-65 Degrees to 250 Degrees F
Type
Round
Standards
ASTM D2000
Resistant To
Oil, Water, Weather
Chemical Resistance
Fair
Cross Section Fractional
7/16 in
Abrasion Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
210 Degrees F
Grade
Standard
Cross Section Actual
0.437 in
Minimum Temperature
0 Degrees F
Shape
Round
Water Resistance
Good
Shell Material
Neoprene
Wire Color
Black

Description

Neoprene Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.