Foam Sheet, Neoprene, Black, 12 in
Mfr # ZUSANSRO-118
Zoro # G303888203
product price:Â $37.99
/eaKey Features
Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSANSRO-118
Zoro #
G303888203
UPC #
193005497262
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Thickness
1/2 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Description
Open Cell Neoprene Foam Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.