Shop ZORO SELECT

Foam Sheet, Neoprene, Black, 12 in

  • Mfr # ZUSANSRO-88

  • Zoro # G503888331


product price:  $19.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-88
Zoro #
G503888331
UPC #
193005502898
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Backing Type
Plain
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Material Skin
None
Maximum Temperature
175 Degrees F
Grade
Standard
Firmness @ 25% Deflection
7 psi
Abrasion Resistance
Fair
Chemical Resistance
Fair
Number of Adhesive Sides
0
Flexibility
Good
Oil Resistance
Good
Texture
Textured
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Firmness
Soft (5 to 8 psi)
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.