Foam Sheet, Neoprene, Black, 24 in

  • Mfr # ZUSANSRO-110

  • Zoro # G503888133


product price:  $35.69
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSRO-110
Zoro #
G503888133
UPC #
193005497187
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1C2
Backing Type
Adhesive
Density
33 lb/cu ft
Water Resistance
Good
Chemical Resistance
Fair
Number of Adhesive Sides
1
Firmness
Soft (5 to 8 psi)
Maximum Temperature
175 Degrees F
Grade
Standard
Flexibility
Good
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Firmness @ 25% Deflection
7 psi
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Oil Resistance
Good
Texture
Textured

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.