Foam Sheet, Neoprene, Black, 24 in

  • Mfr # ZUSANSRO-89
  • Zoro # G703888377
product price: 
$
35.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSRO-89
Zoro #
G703888377
UPC #
193005502904
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Backing Type
Plain
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Water Resistance
Good
Weather Resistance
Excellent
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Firmness @ 25% Deflection
7 psi
Oil Resistance
Good
Abrasion Resistance
Fair
Grade
Standard
Chemical Resistance
Fair
Texture
Textured
Minimum Temperature
-20 Degrees F
Material Skin
None
Number of Adhesive Sides
0
Maximum Temperature
175 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.