Shop ZORO SELECT

Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSRO-102

  • Zoro # G603888163


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-102
Zoro #
G603888163
UPC #
193005503031
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/4 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Backing Type
Plain
Maximum Temperature
175 Degrees F
Material Skin
None
Chemical Resistance
Fair
Firmness @ 25% Deflection
7 psi
Firmness
Soft (5 to 8 psi)
Adhesive Type
Plain Backing
Water Resistance
Good
Texture
Textured
Flexibility
Good
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Grade
Standard
Abrasion Resistance
Fair

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.