Shop ZORO SELECT

Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSRO-126
  • Zoro # G303888357

product price: 
$
671.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSRO-126
Zoro #
G303888357
UPC #
193005497347
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1C2
Backing Type
Adhesive
Density
33 lb/cu ft
Grade
Standard
Flexibility
Good
Abrasion Resistance
Fair
Firmness
Soft (5 to 8 psi)
Texture
Textured
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Excellent
Oil Resistance
Good
Firmness @ 25% Deflection
7 psi
Minimum Temperature
-20 Degrees F
Material Skin
None
Water Resistance
Good
Maximum Temperature
175 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.