Shop ZORO SELECT
See all product information
Create Account
PrssureWshrNozzle, Size:3.5, 0, Fan, 3.5gpm
Mfr # NZM00035QC
Zoro # G2928689
product price:Â
$
4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Material
Stainless Steel
Fits Brand
Annovi Reverberi, Dayton
Product Type
Nozzle
Nozzle Size
3.5
Nozzle Spray Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NZM00035QC
- Zoro #
- G2928689
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nozzle Size
- 3.5
- Orifice Size
- 0.05 in
- Inlet Diameter
- 1/4 in
Details
- Item
- Pressure Washer Spray Nozzle
- Material
- Stainless Steel
- Fits Brand
- Annovi Reverberi, Dayton
- Product Type
- Nozzle
- Nozzle Spray Angle
- 0 Degrees
- Nozzle Spray Pattern
- Fan
- Operating Pressure - Maximum
- 4,000 psi
- Flow - Maximum
- 3.5 gpm
- Connection Type
- Quick-Release
- Fluid Temperature - Maximum
- 194 Degrees F
- Inlet Gender
- Male
- Color
- Red
Description
Pressure Washer Spray Nozzle, Nozzle Size 3.5, Material Stainless Steel, Orifice Size 0.05 in, Nozzle Spray Angle 0 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.