This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NZ6540QCSB
- Zoro #
- G2928311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Orifice Size
- 0.2 in
- Nozzle Size
- 40
- Inlet Diameter
- 1/4 in
Details
- Item
- Pressure Washer Spray Nozzle
- Material
- Brass
- Fits Brand
- Annovi Reverberi, Dayton
- Includes
- Soap
- Product Type
- High Pressure Soap Nozzle
- Nozzle Spray Angle
- 65 Degrees
- Nozzle Spray Pattern
- Fan
- Connection Type
- Threaded
- Inlet Gender
- Male
- Fluid Temperature - Maximum
- 194 Degrees F
- Operating Pressure - Maximum
- 500 psi
- Flow - Maximum
- 40 gpm
- Color
- Black
Description
Pressure Washer Spray Nozzle, Nozzle Size 40, Material Brass, Orifice Size 0.2 in, Nozzle Spray Angle 65 Degrees , Includes Soap