This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NZ1508QC
- Zoro #
- G2928521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nozzle Size
- 8
- Orifice Size
- 0.07 in
- Inlet Diameter
- 1/4 in
Details
- Item
- Pressure Washer Spray Nozzle
- Material
- Stainless Steel
- Fits Brand
- Annovi Reverberi, Dayton
- Product Type
- Quick Connect Nozzle
- Nozzle Spray Angle
- 15 Degrees
- Color
- Yellow
- Connection Type
- Quick-Release
- Fluid Temperature - Maximum
- 194 Degrees F
- Flow - Maximum
- 8 gpm
- Nozzle Spray Pattern
- Fan
- Inlet Gender
- Male
- Operating Pressure - Maximum
- 4,000 psi
Description
Pressure Washer Spray Nozzle, Nozzle Size 8, Material Stainless Steel, Orifice Size 0.07 in, Nozzle Spray Angle 15 Degrees