This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 550 PK L12320.120.0125

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 550 PK (Discontinued)

Mfr # L12320.120.0125
Zoro # G5656911
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12320.120.0125
Zoro #
G5656911
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Fine
Locknut Series
Metric Regular
Material Type
Steel
Bolt Compatibility
Grade 2
Rockwell Hardness
30
Finish Type
Zinc Plated
Pack Size
Bulk Pack
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
Metric Fine
Fastener Thread Direction
Right Hand
Dimensional Standards
D985
Basic Material
Steel
Nut Standards
D985
Type
Nylon Insert Lock Nut
Material Grade
Class 5
Fastener Finish
Zinc
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M12x1.25, Hex Width 19 mm, Hex Height 12 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 550

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.