This item is Discontinued.
This item is Discontinued.
Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L12410.160.0001
- Zoro #
- G5656327
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 10.9
- Finish
- Zinc Plated
- Standards
- D985
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
- Locknut Series
- Metric Regular
- Rockwell Hardness
- 36
- Pack Size
- Bulk Pack
- Dimensional Standards
- D985
- Nut Standards
- D985
- Nut Style
- Nylon Insert Lock Nut
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc
- Type
- Nylon Insert Lock Nut
- Material Grade
- Class 10.9
- Fastener Thread Type
- Metric
- Shell Material
- Steel
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10.9, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.