This item is Discontinued.
This item is Discontinued.
Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 275 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L12348.160.0001
- Zoro #
- G5656589
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- D985
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
- Locknut Series
- Metric Regular
- Pack Size
- Bulk Pack
- Rockwell Hardness
- 30
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc
- Basic Material
- Steel
- Dimensional Standards
- D985
- Fastener Thread Type
- Metric
- Type
- Nylon Insert Lock Nut
- Material Grade
- Class 8
- Nut Style
- Nylon Insert Lock Nut
- Nut Standards
- D985
- Shell Material
- Steel
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.