This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M20-2.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 150 PK L12300.200.0001

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M20-2.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 150 PK (Discontinued)

Mfr # L12300.200.0001
Zoro # G5657106
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12300.200.0001
Zoro #
G5657106
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Hex Height
20 mm
Hex Width
30 mm
Width Across Flats
30.0 mm
Dia./Thread Size
M20-2.50

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Rockwell Hardness
30
Pack Size
Bulk Pack
Fastener Finish
Zinc
Dimensional Standards
D985
Fastener Thread Direction
Right Hand
Nut Standards
D985
Nut Style
Nylon Insert Lock Nut
Material Grade
Class 5
Basic Material
Steel
Type
Nylon Insert Lock Nut
Fastener Thread Type
Metric
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.