This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M22-1.50, Steel, Class 5, Zinc Plated, 22 mm Ht, 130 PK L12320.220.0150

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M22-1.50, Steel, Class 5, Zinc Plated, 22 mm Ht, 130 PK (Discontinued)

Mfr # L12320.220.0150
Zoro # G5656841
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12320.220.0150
Zoro #
G5656841
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-1.50
Hex Height
22 mm
Hex Width
32 mm
Dia./Thread Size
M22-1.50
Width Across Flats
32.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Fine
Locknut Series
Metric Regular
Material Type
Steel
Finish Type
Zinc Plated
Rockwell Hardness
30
Bolt Compatibility
Grade 2
Pack Size
Bulk Pack
Material Grade
Class 5
Type
Nylon Insert Lock Nut
Fastener Thread Type
Metric Fine
Fastener Finish
Zinc
Nut Standards
D985
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
D985
Basic Material
Steel
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M22x1.50, Hex Width 32 mm, Hex Height 22 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 130

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.