This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Yellow Zinc, 24 mm Ht, 100 PK L12450.240.0001

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Yellow Zinc, 24 mm Ht, 100 PK (Discontinued)

Mfr # L12450.240.0001
Zoro # G5656196
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12450.240.0001
Zoro #
G5656196
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10.9
Finish
Yellow Zinc
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Finish Type
Zinc Yellow
Bolt Compatibility
Class 10.9
Rockwell Hardness
36
Pack Size
Bulk Pack
Material Type
Steel
Nut Standards
D985
Dimensional Standards
D985
Nut Style
Nylon Insert Lock Nut
Material Grade
Class 10.9
Fastener Finish
Zinc Yellow
Fastener Thread Type
Metric
Type
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Shell Material
Steel

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10.9, Thread Size M24x3.00, Hex Width 36 mm, Hex Height 24 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.