This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M27-3.00, Steel, Class 10.9, Yellow Zinc, 27 mm Ht, 60 PK L12450.270.0001

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M27-3.00, Steel, Class 10.9, Yellow Zinc, 27 mm Ht, 60 PK (Discontinued)

Mfr # L12450.270.0001
Zoro # G5656187
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12450.270.0001
Zoro #
G5656187
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Hex Height
27 mm
Hex Width
41 mm
Width Across Flats
41.0 mm
Dia./Thread Size
M27-3.00

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10.9
Finish
Yellow Zinc
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Material Type
Steel
Rockwell Hardness
36
Bolt Compatibility
Class 10.9
Finish Type
Zinc Yellow
Pack Size
Bulk Pack
Fastener Finish
Zinc Yellow
Dimensional Standards
D985
Nut Standards
D985
Fastener Thread Type
Metric
Basic Material
Steel
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Material Grade
Class 10.9
Nut Style
Nylon Insert Lock Nut
Shell Material
Steel

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10.9, Thread Size M27x3.00, Hex Width 41 mm, Hex Height 27 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.