This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M42-1.50, Steel, Class 5, Zinc Plated, 42 mm Ht, 14 PK L12320.420.0150

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M42-1.50, Steel, Class 5, Zinc Plated, 42 mm Ht, 14 PK (Discontinued)

Mfr # L12320.420.0150
Zoro # G5656729
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12320.420.0150
Zoro #
G5656729
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-1.50
Hex Height
42 mm
Hex Width
65 mm
Dia./Thread Size
M42-1.50
Width Across Flats
65.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Fine
Locknut Series
Metric Regular
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Material Type
Steel
Rockwell Hardness
30
Bolt Compatibility
Grade 2
Fastener Thread Type
Metric Fine
Nut Standards
D985
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
D985
Material Grade
Class 5
Type
Nylon Insert Lock Nut
Basic Material
Steel
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M42x1.50, Hex Width 65 mm, Hex Height 42 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.