This item is Discontinued.

Zoro Select O-Ring, 11/16 in Dia, Silicone, Red, PK10 ZUSAS70MD017

This item is Discontinued.

Zoro Select

O-Ring, 11/16 in Dia, Silicone, Red, PK10 (Discontinued)

Mfr # ZUSAS70MD017
Zoro # G1677769
UPC # 193005260378
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAS70MD017
Zoro #
G1677769
UPC #
193005260378
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.676"
Nominal Outside Dia.
13/16"
Actual Outside Dia.
0.816"
Actual Width
0.07 in
Nominal Width
1/16 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.816 in
Width - Actual
0.07 in
Inside Diameter - Nominal
11/16 in
Inside Diameter - Actual
0.676 in
Outside Diameter - Nominal
13/16 in

Details

Item
O-Ring
Dash Number
017
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Meets/Exceeds
FDA
FDA Approved
Yes
Application
Metal Detectable
Durometer (Hardness) Rating
Standard
Metal Detectable
Yes
Temp. Range
-80° to 450° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Metal Detectable
Properties
High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Shell Material
Silicone
Wire Color
Red

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 017, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.