This item is Discontinued.

Zoro Select O-Ring, 3/4 in Dia, 1/8"W, Silicone, Red, PK2 ZUSAS70MD210

This item is Discontinued.

Zoro Select

O-Ring, 3/4 in Dia, 1/8"W, Silicone, Red, PK2 (Discontinued)

Mfr # ZUSAS70MD210
Zoro # G1678094
UPC # 193005260750
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70MD210
Zoro #
G1678094
UPC #
193005260750
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/4"
Actual Inside Dia.
0.734"
Nominal Outside Dia.
1"
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.012"
Width - Actual
0.139 in
Outside Diameter - Actual
1.012 in
Inside Diameter - Nominal
3/4 in
Inside Diameter - Actual
0.734 in
Outside Diameter - Nominal
1 in
Cross-Section Width
1/8 in

Details

Item
O-Ring
Dash Number
210
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Metal Detectable
Yes
Temp. Range
-80° to 450° F
Meets/Exceeds
FDA
Application
Metal Detectable
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Metal Detectable
Properties
High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.7 in, Actual Width 0.139 in, Dash Number 210, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.