This item is Discontinued.
This item is Discontinued.
O-Ring, 3/8 in Dia, Silicone, Red, PK10 (Discontinued)
Mfr #
ZUSAS70MD110
Zoro #
G1677805
UPC # 193005260538
Country of Origin Multiple
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAS70MD110
- Zoro #
- G1677805
- UPC #
- 193005260538
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 3/8"
- Actual Inside Dia.
- 0.362"
- Nominal Outside Dia.
- 9/16"
- Nominal Width
- 3/32 in
- Actual Width
- 0.103 in
- Actual Outside Dia.
- 0.568"
- Outside Diameter - Nominal
- 9/16 in
- Inside Diameter - Nominal
- 3/8 in
- Width - Actual
- 0.103 in
- Outside Diameter - Actual
- 0.568 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 0.362 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.3 in, Actual Width 0.103 in, Dash Number 110, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.