This item is Discontinued.
This item is Discontinued.
O-Ring, 4-1/2 in Dia, 3/32"W, Silicone, Red (Discontinued)
Mfr #
ZUSAS70MD157
Zoro #
G1678024
UPC # 193005260705
Country of Origin Multiple
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAS70MD157
- Zoro #
- G1678024
- UPC #
- 193005260705
- Country of Origin
- Multiple
- Item
- O-Ring
- Dash Number
- 157
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Material
- Silicone
- Cross-Section Shape
- Round
- O-Ring Material
- Silicone
- O-Ring Material Compatibility
- Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
- Durometer
- 70A
- Color
- Red
- Metal Detectable
- Yes
- FDA Approved
- Yes
- Durometer (Hardness) Rating
- Standard
- Temp. Range
- -80° to 450° F
- Meets/Exceeds
- FDA
- Application
- Metal Detectable
- Type
- O-Ring
- X-Ray Detectable
- Not X-Ray Detectable
- Grade
- Metal Detectable
- Properties
- High Temperature, Metal Detectable, Resistant to Chemicals, Resistant to Water, Resistant to Weather
- Product Type
- O-Ring
- Operating Temperature - Minimum
- -80 Degrees F
- Resistance Properties
- Oil-Resistant, Chemical-Resistant, Water-Resistant
- Operating Temperature - Maximum
- 450 Degrees F
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 4.4 in, Actual Width 0.103 in, Dash Number 157, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 4 11/16 in, Actual Outside Dia. 4.693 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant