This item is Discontinued.
This item is Discontinued.
O-Ring, 6-3/4 in Dia, 1/8"W, Buna-N, Black (Discontinued)
Mfr #
ZUSAH70MD261
Zoro #
G1652709
UPC # 193005228248
Country of Origin Multiple
Category Individual & Bulk O-Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAH70MD261
Zoro #
G1652709
UPC #
193005228248
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
6-3/4"
Actual Inside Dia.
6.734"
Nominal Outside Dia.
7"
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
7.012"
Inside Diameter - Nominal
6 3/4 in
Outside Diameter - Nominal
7 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
6.734 in
Width - Actual
0.139 in
Outside Diameter - Actual
7.012 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 6.7 in, Actual Width 0.139 in, Dash Number 261, Color Black, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 7 in, Actual Outside Dia. 7.012 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.