This item is Discontinued.
This item is Discontinued.
O-Ring, 7/32 in Dia, Silicone, Red, PK10 (Discontinued)
Mfr #
ZUSAS70MD009
Zoro #
G1677656
UPC # 193005260293
Country of Origin Multiple
Category Individual & Bulk O-Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAS70MD009
Zoro #
G1677656
UPC #
193005260293
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
7/32"
Actual Inside Dia.
0.176"
Nominal Outside Dia.
11/32"
Actual Outside Dia.
0.348"
Nominal Width
1/16 in
Actual Width
0.07 in
Outside Diameter - Actual
0.348 in
Outside Diameter - Nominal
11/32 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
7/32 in
Inside Diameter - Actual
0.176 in
Width - Actual
0.07 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 009, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.